Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Dominator PVC Coated Acidwear Coveralls

Catalog No. 19818194 Shop All MCR Safety Products
Change view
Click to view available options
Material:
PVC, Polyester
Size:
Large
X-Large
2X-Large
Length (English):
37 in.
38.5 in.
41 in.
Thickness:
13.77 mil
16.53 mil
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Size Length (English) Thickness
19-818-194 PVC, Polyester 2X-Large 41 in. 13.77 mil
19-822-791 PVC, Polyester X-Large 38.5 in. 16.53 mil
19-822-790 PVC, Polyester Large 37 in. 16.53 mil
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-818-194 Supplier MCR Safety Supplier No. 2981XXL
Add to Cart
Add to Cart
This item is not returnable. View return policy

The Dominator Series material is made tough and roomy for those dirty jobs. Easily identified by its Kelly green color and has additional features that help protect you against splash, grit, and grime. Dominate your next job with Dominator series gear.

  • Two piece suit, jacket with att hood and inner sleeves, bib pants w/no fly
  • .42mm PVC/Hi-tensil polyester/PVC
  • Zipper front with double storm flap, no pockets or vents
  • 10 x 10 reinforced crotch for durability
  • Limited flammability, NOT intended for use as protection against ARC Flash or Flash Fire

Specifications

Size 2X-Large
Material PVC, Polyester
Color Green
Cuff Style Elastic
Neck Style Hooded
Hood Type Attached with Drawstring
Closure Type Zipper with Double Storm Flap
Seam Type Welded
Description Zipper front, double storm flap, attached hood with drawstring closure, reinforced crotch and inner pant cuffs, elastic wrist closures
Size (English) Chest 62 in.
Size (English) Inseam 31 in.
Size (Metric) Chest 157.48 cm
Size (Metric) Inseam 78.74 cm
Size (Metric) Waist 152.4 cm
Thickness 13.77 mil
For Use With (Application) Chemical plants, refineries, environmental cleanups and plant turnarounds
Length (English) 41 in.
Length (English) Sleeve 35 in.
Length (Metric) 104.14 cm
Length (Metric) Sleeve 88.9 cm
Width (English) Chest 62 in.
Weight (English) 4.18 lb.
Weight (Metric) 1.89 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.