Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DOMINO AMJET INC DOMINO AMJET INK MC-2CL158 CS

Catalog No. NC1827060
Encompass

  • Product type: Make-up fluid
  • Compatible ink: 2CL158i Clear UV-fluorescent ink
  • Ink resistance: Retort resistance
  • Compatible printers: Domino Ax-Series
  • Purpose: Maintains ink performance
  • Packaging: Case of 4 cartridges
  • Case weight: 4.476 kg
  • Case volume: 4.8 L
  • Case dimensions: 19.7 cm x 31.7 cm x 16.9 cm
  • Print technology: Continuous ink-jet (CIJ)
  • Raw materials: High quality
  • Print quality: High

Catalog No. NC1827060 Supplier DOMINO AMJET INC Supplier No. MC2CL1584
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Product type: Make-up fluid
  • Compatible ink: 2CL158i Clear UV-fluorescent ink
  • Ink resistance: Retort resistance
  • Compatible printers: Domino Ax-Series
  • Purpose: Maintains ink performance
  • Packaging: Case of 4 cartridges
  • Case weight: 4.476 kg
  • Case volume: 4.8 L
  • Case dimensions: 19.7 cm x 31.7 cm x 16.9 cm
  • Print technology: Continuous ink-jet (CIJ)
  • Raw materials: High quality
  • Print quality: High

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.