Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab Donatello UPS Battery Backup
SDP

Catalog No. 21403542
Change view
Click to view available options
Dimensions (D x W x H):
33 x 33 x 11.75 in.
Frequency:
50/60 Hz
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H) Frequency
21-403-542 33 x 33 x 11.75 in. 50/60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-403-542 Supplier StatLab Supplier No. 360020001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

UPS Battery Backup - 120 VAC.

  • NPTU2000-O-N Integrity Max LT 120 VAC 5-20 P (1) L5-30 R (6) 5-20 R
  • 1 Ea.

Specifications

Type Battery
Humidity 20 to 80%
Temperature (Metric) Operating 0 to 40°C
For Use With (Application) Backup Battery
For Use With (Equipment) DiaPath Donatello Tissue Processor
Interface Front Panel
Certifications/Compliance RohS, WEEE, IEC
Product Line NXT Integrity Max
Quantity 1 Ea.
Depth (English) 33 in.
Depth (Metric) 83.82 cm
Dimensions (D x W x H) 33 x 33 x 11.75 in.
Height (English) 11.75 in.
Height (Metric) 29.845 cm
Length (English) 28.4 in.
Length (Metric) 72.136 cm
Weight (English) 226 Ib.
Weight (Metric) 102.512 kg
Width (English) 33 in.
Width (Metric) 83.82 cm
Frequency 50/60 Hz
Voltage 120 V
Color White
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.