Learn More
Marketlab Donor Vial Caddy
Description
- Lightweight caddy securely holds tubes before and after sample collection
- Makes scanning barcodes easy and more efficient
- Swivel clip allows attachment to blood bag
- Designed for be reusable for cost-savings
- Holds up to six 13mm or 16 mm tubes
- Easy to clean with bleach solution
Specifications
Specifications
| Dimensions (L x W x H) | 7 x 4.25 x 1.5 in. |
| Material | Acrylic |
| Product Type | Phlebotomy Tray |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.