Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Doodlebug™ Blue Scrub Pad

Catalog No. 17623827 Shop All 3M Products
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-623-827 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-623-827 Supplier 3M™ Supplier No. 7000002234

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Doodlebug™ Scrub Pad for medium duty cleaning and scrubbing. Fits 3M™ Doodlebug™ Pad Holder 6472 or 3M™ Doodlebug™ Handblock Pad Holder 6473.

  • A medium-duty utility pad for cleaning and scrubbing sheet vinyl, vinyl tile, marble, terrazzo or concrete.
  • Ideal for floors, baseboards and stairs.
  • Can be hosed out using a pressure spray nozzle to remove soil. Pads can be soaked in detergent or diluted stripping solution to dissolve caked soil or finish prior to hosing out.
  • Use both sides of pad.
  • Rectangular shape allows scrubbing in hard-to-reach places like corners and stairwells
TRUSTED_SUSTAINABILITY

Specifications

Color Blue
Dimensions (L x W) 254 x 117 mm (10 x 4.6 in.)
For Use With (Application) Medium Duty Cleaning and Scrubbing
Length (English) 10 in.
Length (Metric) 254 mm
Model 8242
Quantity 20/Cs.
Width (English) 4.625 in.
Width (Metric) 117 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.