Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Doodlebug™ Brown Scrub 'n Strip Pad

Catalog No. 17623829 Shop All 3M Products
Change view
Click to view available options
Color:
Brown
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-623-829 Brown
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-623-829 Supplier 3M™ Supplier No. 7000002408

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Doodlebug™ Heavy-duty Scrub 'n Strip pads for tough jobs including removing finish and wax from baseboards, floor edges and stairs.

  • A great way to strip stairs.
  • Use wet or dry. Also, for use with water based floor finish stripping solution to remove old soiled floor finishes and sealers
  • Can clean heavily soiled hard surface floors such as concrete when used with appropriate cleaning chemicals.
  • Fits 3M™ Doodlebug™ Pad Holder 6472 or 3M™ Doodlebug™ Handblock Pad Holder 6473.
  • Rectangular shape allows stripping in hard-to-reach places like corners and stairwells
TRUSTED_SUSTAINABILITY

Specifications

Product Type Scrub Pad
Color Brown
Dimensions (L x W) 254 x 117 mm (10 x 4.6 in.)
For Use With (Application) Scrub and Strip
Length (English) 10 in.
Length (Metric) 254 mm
Model 8541
Quantity 20/Cs.
Width (English) 4.625 in.
Width (Metric) 117 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.