Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Doodlebug™ High Productivity Stripping Pads

Catalog No. 17623863 Shop All 3M Products
Change view
Click to view available options
Dimensions (L x W):
254 x 118 mm (10 x 4.6 in.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-623-863 254 x 118 mm (10 x 4.6 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-623-863 Supplier 3M™ Supplier No. 7000052516
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Doodlebug™ Black utility pads are the most aggressive pads available for extra heavy-duty cleaning & stripping.

  • Black utility pads are the most aggressive pads available for extra heavy-duty cleaning & stripping.
  • Removes stubborn black marks, rust stains and heavy buildup of dirt or floor finish
  • Designed to help reach floor areas not accessible with standard floor machines
  • Will not be significantly affected by water, detergents, or cleaners normally used for floor maintenance
  • Fits 3M™ Doodlebug™ Pad Holder 6472 or 3M™ Doodlebug™ Handblock Pad Holder 6473.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Scrub Pad
Color Black
Dimensions (L x W) 254 x 118 mm (10 x 4.6 in.)
Length (English) 10 in.
Length (Metric) 254 mm
Model 8550
Quantity 40/Cs.
Width (English) 4.646 in.
Width (Metric) 118 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.