Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Disposable microfiber cloth traps and holds dust and dirt
- Oil-free cloth leaves no slippery residue. No additional treatments required.
- No special mop tool necessary. Use under nearly any flat mop tool. If needed, use a 3M™ Doodleduster™ Holder available in widths of 38 in. and 25 in.
- Perforated every 6 in. Use as much or as little as needed to the size of your flat floor tool.
- *Certified by Green Seal™ for Environmental Innovation based on a design for significantly improved durability compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation.
Specifications
Specifications
| Product Type | Duster |
| Length (English) | 13.8 in. |
| Length (Metric) | 35 cm |
| Width (English) | 7 in. |
| Width (Metric) | 17.7 cm |
| Material | Polyester, Polypropylene |
| Color | White |
| Disposable | Single-use |
| Dimensions (L x W) | 35 x 17.7 cm (13.8 x 7 in.) |
| For Use With (Application) | Dusting |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?