Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- A rugged yet lightweight head/holder which attaches to a US threaded broom handle (not included)
- Use with any floor dusting product such as the 3M™ Doodleduster Dusting Cloth or 3M™ Easy Trap™ Sweep and Dust Sheets
- Flexible swivel
- Low profile for easy maneuverability
- Convenient clips for easy attachment and removal of dusting product.
Specifications
Specifications
| Product Type | Disposable Dusting Cloth Holder |
| Model | 19150 |
| Color | Tan |
| Length (English) | 25 in. |
| Height (English) | 3 in. |
| Width (English) | 3.9 in.. |
| Size | Small |
| Disposable | Single-use |
| Quantity | 1/Cs. |
| For Use With (Application) | Hard Floors |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?