Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gibco™ Dopaminergic Neuron Maturation Supplement

Catalog No. A3147401
Encompass_Preferred
Change view
Click to view available options
Quantity:
10 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
A3147401 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. A3147401 Supplier Gibco™ Supplier No. A3147401
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Dopaminergic Neuron Maturation Supplement is a component of the Gibco™ PSC Dopaminergic Neuron Differentiation Kit that is also offered separately.

Dopaminergic Neuron Maturation Supplement is a component of the Gibco™ PSC Dopaminergic Neuron Differentiation Kit that is also offered separately. It enables maturation of excess floor plate progenitor cells to midbrain dopaminergic neurons.

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage 1 x 10 mL Dopaminergic Neuron Maturation Supplement
Cell Type Stem Cells (Neural)
Culture Type Neural Cell Culture
Form Liquid
Product Type Cell Culture Supplement
Sterility Sterile
pH 6 to 8
Quantity 10 mL
Shipping Condition Dry Ice
Is cell density in Floor Plate Specification medium critical for Dopaminergic neuron differentiation?

Yes, cell density should be optimized to attain full confluency at day 7 in the specification medium to have an efficient differentiation.

Can Dopaminergic Neuron Maturation medium be used to differentiate neural stem cells?

We have tested neural stem cells (NSCs) isolated from fetal tissue or derived from pluripotent stem cells (PSCs), and have seen that both populations can benefit from maturation medium (DMEM/F12 + Dopaminergic Neuron Maturation Supplement) to have nicely spread homogenous neurons with reduced progenitor population. Matured neurons can be further maintained in neurobasal medium supplemented with Dopaminergic Neuron Maturation Supplement.

Do you offer Dopaminergic Neuron differentiation service?

Yes. Please go here (https://www.thermofisher.com/us/en/home/life-science/stem-cell-research/stem-cell-services/stem-cell-differentiation-services.html).

WARNING: Reproductive Harm - www.P65Warnings.ca.gov

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.