Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Dosys™ 162 Basic Laboratory Syringes
SDP

Catalog No. 02915026 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
0.1 to 1 mL
0.3 to 2 mL
0.5 to 5 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
02-915-026 0.3 to 2 mL
02-915-025 0.1 to 1 mL
02-915-027 0.5 to 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-915-026 Supplier DWK Life Sciences Supplier No. W852002
 Restricted Item
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Two-ring handled syringes with Luer Lock nozzles include a PVC protection sleeve and operating instructions.

  • Fill-by-fill (automatic) through needle or cannula
  • Supplied without valve system
  • Fast and reliable volume setting
  • Excellent reproducibility
  • Plunger tightness without O-ring
  • High chemical resistance
  • Fully autoclavable at 121°C
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Includes PVC protection sleeve, 2-Ring Handle
Product Type Syringes
Model Dosys 162
Quantity 1 Ea.
Volume (Metric) 0.3 to 2 mL
Connection Type Luer Lock Nozzle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.