Learn More
Brady™ DOT Vehicle Placard, Legend: (Poison picto w/ blank box) 6
Shop All Brady Corporation ProductsSpecifications
Specifications
| Color | Black, White |
| Finish | Semi-gloss |
| Format | Label |
| Material | Polycoated Tagstock |
| Product Type | DOT Vehicle Placard |
| Sterility | Non-sterile |
| Display Text | Legend: (Poison picto w/ blank box) 6 |
| Shape | Diamond |
| Size (English) | 10.75 x 10.75 in. |
| Size (Metric) | 27.3 x 27.3 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.