Learn More
Description
- Available in three different materials Pressure Sensitive Vinyl, Polycoated Tagstock and Premium Fiberglass
Specifications
Specifications
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Color | Black, Orange |
| Material | Pressure-sensitive Vinyl (B-946) |
| Product Type | Vehicle Placard |
| Display Text | EXPLOSIVE 1.2K |
| For Use With (Application) | Material Handling, Shipping & Receiving Signs & Labels |
| Quantity | 1 Ea. |
| Shape | Diamond |
| Size (English) | 10.75 x 10.75 in. |
| Thickness (English) | 0.004 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.