Learn More
Description
- Available in two different materials Polycoated Tagstock and Premium Fiberglass
Specifications
Specifications
| Adhesive Type | Non-adhesive |
| Color | Black, Red, White |
| Finish | Semi-gloss |
| Format | Label |
| Material | Polycoated Tagstock (B-101) |
| Product Type | Vehicle Placard |
| Sterility | Non-sterile |
| Display Text | SPONTANEOUSLY COMBUSTIBLE 4 |
| For Use With (Application) | Material Handling, Shipping and Receiving Signs and Labels |
| Quantity | 1 Ea. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.