Learn More
Description
- Made from premium German stainless steel for precision, durability, and corrosion resistance
- Dotted anti-slip grip ensures steady handling and maximum control, even in wet conditions
- Compatible with No. 60-70 surgical blades, ideal for fine and controlled incisions
- Available in three high-polish finishes — Silver, Gold, and Multicolor Titanium
- Lightweight and balanced for improved tactile feedback during dissection and surgery
- Ergonomic profile reduces hand strain and enhances stability during extended use
- Mirror and titanium coatings resist rust and staining while adding visual appeal
- Autoclavable and reusable, maintaining performance over repeated sterilization cycles
- Crafted for professional surgical and laboratory use
- Ideal for surgical, anatomical, and veterinary dissection
- Suitable for medical training, laboratory research, and precision cutting
Specifications
Specifications
| Product Type | Scalpel Handle |
| Size | No.8 |
| For Use With (Equipment) | 60 to 70 Scalpel Blades |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Certifications/Compliance | ISO/GMP |
| Autoclavable | Autoclavable |
| Handle Material | Stainless Steel |
| Color | Silver |
| Graduated | No |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.