Learn More
Description
- Made from high-quality surgical-grade stainless steel for strength, balance, and long-lasting performance
- Dotted anti-slip grip ensures maximum control and stability during fine surgical or laboratory dissection
- Available in Sizes No. 3, 4, and 7, compatible with a wide range of standard surgical blades
- Ergonomic handle design minimizes hand fatigue and provides superior tactile feedback
- Precision ruler markings (on select models) aid in accurate measurement and depth control
- Corrosion-resistant finish for easy sterilization and long-term use in demanding environments
- Lightweight and balanced for comfort during extended procedures
- Autoclavable and reusable, ensuring professional-grade hygiene standards
- Designed for precision incisions, tissue separation, and educational dissection
- Ideal for surgical, laboratory, anatomical, and veterinary use
- Commonly used in dissection, tissue preparation, and surgical training
- Suitable for operating rooms, medical schools, and pathology labs
Specifications
Specifications
| Product Type | Scalpel Handle |
| Size | No.3 |
| Length (English) Handle | 4.75 in. |
| Length (Metric) Handle | 12 cm |
| For Use With (Equipment) | 10 Series Scalpel Blades |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Certifications/Compliance | ISO/GMP |
| Autoclavable | Autoclavable |
| Handle Material | Stainless Steel |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.