Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco Safety Tools Double Box Wrench (Imperial)
SDP

Catalog No. 19173295 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Drive Size:
1 x 1-1/8 in.
1-1/16 x 1-1/4 in.
1-1/16 x 1-1/8 in.
1-1/4 x 1-5/16 in.
1-1/4 x 1-7/16 in.
1-1/8 x 1-5/16 in.
1-7/16 x 1-5/8 in.
1/2 x 19/32 in.
1/2 x 5/8 in.
1/2 x 9/16 in.
1/4 x 5/16 in.
11/16 x 3/4 in.
13/16 x 15/16 in.
15/16 x 1-1/16 in.
3/4 x 7/8 in.
3/8 x 7/16 in.
5/16 x 3/8 in.
5/8 x 25/32 in.
5/8 x 3/4 in.
7/16 x 9/16 in.
7/8 x 1 in.
7/8 x 1-1/16 in.
9/16 x 11/16 in.
Description:
Offset
Straight
26 product options available for selection
Product selection table with 26 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Drive Size Description
19-173-295 1/4 x 5/16 in. Straight
19-173-296 5/16 x 3/8 in. Straight
19-173-297 3/8 x 7/16 in. Straight
19-173-298 7/16 x 9/16 in. Straight
19-173-299 1/2 x 5/8 in. Straight
19-173-300 1/2 x 19/32 in. Straight
19-173-301 9/16 x 11/16 in. Straight
19-173-302 5/8 x 25/32 in. Straight
19-173-303 11/16 x 3/4 in. Straight
19-173-304 3/4 x 7/8 in. Straight
19-173-305 13/16 x 15/16 in. Straight
19-173-307 1 x 1-1/8 in. Straight
19-174-681 3/8 x 7/16 in. Offset
19-174-682 1/2 x 9/16 in. Offset
19-174-683 1/2 x 19/32 in. Offset
19-174-684 5/8 x 3/4 in. Offset
19-174-685 7/8 x 1 in. Offset
19-174-686 7/8 x 1-1/16 in. Offset
19-174-687 15/16 x 1-1/16 in. Offset
19-174-688 1 x 1-1/8 in. Offset
19-174-689 1-1/16 x 1-1/8 in. Offset
19-174-690 1-1/16 x 1-1/4 in. Offset
19-174-691 1-1/8 x 1-5/16 in. Offset
19-174-692 1-1/4 x 1-5/16 in. Offset
19-174-693 1-1/4 x 1-7/16 in. Offset
19-174-694 1-7/16 x 1-5/8 in. Offset
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
26 options

AMPCO and other copper-based tools should not be used in direct contact with acetylene, ethylene oxide and some explosives such as amatol, DBX and lead azide.

Catalog No. 19-173-295 Supplier Ampco Safety Tools Supplier No. 0860
Add to Cart
Add to Cart

AMPCO and other copper-based tools should not be used in direct contact with acetylene, ethylene oxide and some explosives such as amatol, DBX and lead azide.

AMPCO™ Double Box Wrench performs in high-risk and demanding environments.

  • Made of AMPCO invented, Factory Mutual approved alloy
  • Designed for use near flammable liquids, vapors, explosive dust, sensitive electronics, magnetic equipment, batteries and in laboratories.
  • Non-Sparking
  • Non-Magnetic
  • Corrosion Resistant

Warranty and Services

Limited Lifetime Warranty

Specifications

Product Type Double Box Wrench
Drive Size 1/4 x 5/16 in.
Material Aluminum Bronze
Description Straight

Common applications include maintenance repair operations (MRO) around flammable liquids, dusts and vaports. Non-magnetic environments for MRI maintenanance and other precision magnetic and radar equipment; Laboratories, food and beverage processing, pharmaceuticals and chemicals handling and processing where corrosion resistant hand tools are needed.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.