Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NewAge Industries Double-Braided Silicone Hose
GREENER_CHOICE

Catalog No. 014815433
Change view
Click to view available options
Diameter (English) Inner:
0.5 in.
0.75 in.
1 in.
Overall Length (English):
25 ft.
50 ft.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner Overall Length (English)
01-481-5433 0.5 in. 50 ft.
01-481-5434 0.75 in. 50 ft.
01-481-5454 1 in. 25 ft.
01-481-5457 1 in. 50 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01-481-5433 Supplier NewAge Industries Supplier No. A714006850
Add to Cart
Add to Cart

Offered as an alternative to mandrel-built wrapped silicone hose, AdvantaSil™ APSH-DB provides several advantages over wrapped hose. APSH-DB, an extruded product, is available in lengths up to 50 feet. It offers more flexibility than wrapped hose and comparable working pressure ratings.

AdvantaSil APSH-DB is a double braided-reinforced platinum-cured silicone hose designed for high-pressure fluid transfer within the pharmaceutical and biopharmaceutical industries. Engineered for durability, flexibility, and purity, the APSH-DB hose ensures reliable performance in demanding environments, maintaining the integrity of your processes and products. Offered as an alternative to mandrel-built wrapped silicone hose, AdvantaSil APSH-DB provides some advantages over wrapped hose. It is more flexible for less kinking while maintaining comparable working pressures.

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.5 in.
Diameter (Metric) Inner 12.7 mm
Material Silicone
Diameter (English) Outer 0.89 in.
Diameter (Metric) Outer 22.61 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.24 m
Color Translucent
Flexibility Flexible
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.