Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Double Coated Polyethylene Foam Tape

Catalog No. 19072027 Shop All 3M Products
Change view
Click to view available options
Dimensions (L x W):
36 yd. x 1 in.
36 yd. x 1/2 in.
36 yd. x 3/4 in.
72 yd. x 1 in.
Thickness (English):
31 mil
62 mil
Quantity:
12 Rolls/Cs.
18 Rolls/Cs.
9 Rolls/Cs.
Color:
Black
White
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Thickness (English) Quantity Color
19-072-027 72 yd. x 1 in. 31 mil 9 Rolls/Cs. White
19-072-065 36 yd. x 1/2 in. 62 mil 18 Rolls/Cs. White
19-072-068 36 yd. x 3/4 in. 62 mil 12 Rolls/Cs. Black
19-072-026 36 yd. x 1 in. 62 mil 9 Rolls/Cs. White
19-072-031 36 yd. x 1 in. 62 mil 9 Rolls/Cs. Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-072-027 Supplier 3M™ Supplier No. 7000123603

3M™ Double Coated Polyethylene Foam Tape is a closed-cell, polyethylene foam carrier.

  • High shear adhesive with high temperature resistance
  • Durable foam is ideal for interior mounting applications
  • Ideal for bonding, attaching, and mounting
  • Thick foam dampens and prevents vibration and open-cell structure aids component cooling
  • Formulated for hard-to-bond surfaces.
  • Unique rubber adhesive system provides quick stick and conforms to irregular and low surface energy (LSE) materials.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Foam Tape
For Use With (Application) Interior Mirror and Fixture Attachment
Adhesive Type Rubber
Color White
Dimensions (L x W) 72 yd. x 1 in.
Material Polyethylene Foam
Model 4462
Quantity 9 Rolls/Cs.
Thickness (English) 31 mil
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.