Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC DOUBLE COATED TAPE

Catalog No. 5000677903
Encompass

This clear, double-sided acrylic tape is supplied as a roll, designed with an acrylic adhesive and suitable for use in cold environments.

  • Tape material: acrylic
  • Adhesive material: acrylic
  • Liner material: polypropylene film
  • Material family: polyester film
  • Color: clear
  • Width: 25 mm
  • Length: 50 m
  • Operating temperature: 5°C to 190°C (40°F to 375°F)
  • Complies with ISO 9005, ASTM D3330, and ASTM D3654 standards

Catalog No. 50-006-77903 Supplier MSC Supplier No. 16758161
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This clear, double-sided acrylic tape is supplied as a roll, designed with an acrylic adhesive and suitable for use in cold environments.

  • Tape material: acrylic
  • Adhesive material: acrylic
  • Liner material: polypropylene film
  • Material family: polyester film
  • Color: clear
  • Width: 25 mm
  • Length: 50 m
  • Operating temperature: 5°C to 190°C (40°F to 375°F)
  • Complies with ISO 9005, ASTM D3330, and ASTM D3654 standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.