Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Checkers Double Flat Turn-A-Link Connectors FTL Checkers

Catalog No. 19088461 Shop All Justrite Safety Group Products
Change view
Click to view available options
Dimensions (L x W):
4 x 2 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-088-461 4 x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-088-461 Supplier Checkers Supplier No. FTLDG
Add to Cart
Add to Cart

Ideal for AlturnaMAT™ and VersaMat™. All connectors are also compatible with TrakMat™ and LiberyMat™.

  • Turn-A-Links lock mats together to form a semi-permanent, yet portable continuous roadway, walkway or working platform.
  • Use single links to connect two mats end-to-end or side-to-side to create a roadway; double links can create a platform by connecting four mats together at the corners.
  • Links are steel with a galvanized coating to protect from rust

Specifications

Dimensions (L x W) 4 x 2 in.
Material Steel
Color Smoke Gray
Type Industrial and Commercial Matting
Length (English) 4 in.
Width (English) 2 in
Length (Metric) 0.1 m
Width (Metric) 0.05 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.