Learn More
Surgical Design, Inc Double-Kocher Adson Tissue Forceps, 1 x 2 Teeth, Dual Sided
Shop All Surgical Design ProductsDescription
- Dual-sided 1 x 2 interlocking tooth design provides enhanced tissue purchase on both jaws, offering superior grip compared to single-sided configurations
- Double-Kocher jaw geometry maximizes contact area for secure tissue handling during wound closure, dissection, and specimen manipulation
- Premium stainless steel construction ensures long-term durability, corrosion resistance, and compatibility with standard autoclave sterilization cycles
- Ergonomic thumb-and-finger grip with knurled handle offers precise tactile feedback and reduces hand fatigue during extended procedures
- Suitable for surgical and laboratory use including wound closure, tissue dissection, and specimen handling tasks requiring firm, reliable tissue grip
Specifications
Specifications
| Product Type | Tweezer-forceps |
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO, GMP |
| Color | Silver |
| Material | Stainless Steel |
| Disposable | Reusable |
| Latex Free | Yes |
| Style | Dual-Kocher |
| Tip Style | 1 x 2 |
| Length (English) | 4.8 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.