Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Double Layer Tray for Digital Platform Rocker

Catalog No. 88882148 Shop All Thermo Scientific Products
Change view
Click to view available options
Dimensions (L x W):
338 x 299 x 19 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
88-882-148 338 x 299 x 19 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 88-882-148 Supplier Thermo Scientific™ Supplier No. 88882148
  • $195.20
    $109.65 / Each of 1

    Save $85.55

    44% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Accessory for use with Digital Platform Rocker and supports various sizes of tubes, flasks and bottles.

Double platform accommodates more samples while providing consistent rocking motion and easy angle adjustments.

TRUSTED_SUSTAINABILITY

Specifications

Material Metal
Dimensions (L x W) 338 x 299 x 19 mm
Dimensions (L x W x H) 338 x 299 x 19 mm
For Use With (Application) 88882148, 88882102, 88882103, Various size of tubes, flask, bottle rocking
For Use With (Equipment) Digital Platform Rocker 120V (8888201) or Digital Platform Rocker 230V (88882014)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.