Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Blackhawk Mag Pouch, Polymer, Matte Black, 6 in x 2 in, 1 ea

Catalog No. 502756613
Encompass_Preferred

This magazine pouch provides secure, on-body storage for ammunition when in the field or on duty. Designed for reliability and comfort, it features a durable polymer construction with a matte black finish and is curved to fit the user's waistline for a slimmer, more ergonomic profile. The versatile design allows for easy attachment to a duty belt or harness to support tactical equipment management.

  • Built-in tension spring and tension screw securely hold magazines of various sizes
  • Adjustable belt-clip hook accommodates belts of different widths
  • Includes both belt loops and a belt clip for mounting flexibility
  • Compatible with 9mm, .40 cal, .45 cal, 10mm, and .357 Sig magazines
  • Ambidextrous design for versatile carry
  • Measures 15.2 cm (6 in.) in length by 5.1 cm (2 in.) in width

Catalog No. 50-275-6613 Supplier Grainger Supplier No. 14X453
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This magazine pouch provides secure, on-body storage for ammunition when in the field or on duty. Designed for reliability and comfort, it features a durable polymer construction with a matte black finish and is curved to fit the user's waistline for a slimmer, more ergonomic profile. The versatile design allows for easy attachment to a duty belt or harness to support tactical equipment management.

  • Built-in tension spring and tension screw securely hold magazines of various sizes
  • Adjustable belt-clip hook accommodates belts of different widths
  • Includes both belt loops and a belt clip for mounting flexibility
  • Compatible with 9mm, .40 cal, .45 cal, 10mm, and .357 Sig magazines
  • Ambidextrous design for versatile carry
  • Measures 15.2 cm (6 in.) in length by 5.1 cm (2 in.) in width

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.