Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Double Oblique Bore PTFE Stopcocks
GREENER_CHOICESDP

Catalog No. 31502016 Shop All Kemtech Products
Change view
Click to view available options
Diameter (Metric):
8 mm
10 mm
Plug Bore:
2 mm
4 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Plug Bore
31-502-016 10 mm 4 mm
31-502-015 8 mm 2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 31-502-016 Supplier Synthware™ Supplier No. S171444
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Double Oblique Bore Stopcocks have diagonal, parallel bores to allow connection of single stem to both stems on the opposite side.

Specifications

Type Double Oblique Stopcock
Plug Bore 4 mm
Diameter (Metric) 10 mm
Material Borosilicate Glass
For Use With (Application) Organic Synthesis
Plug Material PTFE
Connectors Hose
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.