Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Revolutionary Science™ Dual Chamber Poly Pro Laboratory Water Bath, 5 L
SCI_ED

Catalog No. S97248 Shop All Revolutionary Science Products
Change view
Click to view available options
Capacity (Metric):
5.5 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S97248 5.5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S97248 Supplier Revolutionary Science™ Supplier No. RSPB200

missing translation for 'validMainframeMsg'

The unique seamless polypropylene chamber of the Dual Chamber Poly Pro Laboratory Water Bath 5 L uses a water-sensing technology to detect low water levels.

  • Temperature range: ambient to 90.0°C
  • Digital microcomputer provides display accuracy and temperature uniformity of ±0.4°C without temperature drift
  • Calibrate temperature digitally
  • User friendly two-button operation, clear instructions printed on front label
  • Large three-digit temperature display
  • Settings automatically stored in case of power failure
  • Low-water detection system sounds alarm and shuts off power if water level drops below 1 in. (2.5 cm)
Construction
  • Two polypropylene chambers keep media warm or provide precise temperature control for PCR procedures
  • Each chamber holds 1.4 gal. (5.5 L)
  • Chamber surface resists distortion, corrosion and chemical attack; nonstick glossy finish is easy to clean
  • Chamber's wide flange extends over top edge of exterior to prevent water from leaking into and damaging the electronics
  • Durable, nonconductive polypropylene interior and exterior provide double insulation to protect against electrical shocks
  • Sturdy, see-through cover
  • Outside W x D x H: 22 x 18 x 5 3/4 in. (56 x 45.5 x 14.7 cm)
  • Power: 100/240 V 50/60 Hz

Specifications

Controller Type Digital
Capacity (Metric) 5.5 L
Certifications/Compliance ISO 9001:2000
Temperature Range Ambient to 90.0°C
Type Water Bath
Display Digital
Material Polypropylene
Warranty 2 Years
Dimensions (D x W x H) Interior 6.75 x 12.62 x 5.2 in. (17 x 32 x 13.3 cm)
Width (English) 22 in.
Width (English) Interior 12.62 in.
Width (Metric) 56 cm
Width (Metric) Interior 32 cm
Height (English) 5.8 in.
Height (English) Interior 5.2 in.
Height (Metric) 14.7 cm
Height (Metric) Interior 13.3 cm
Depth (English) Interior 6.75 in.
Depth (Metric) 45.5 cm
Depth (Metric) Interior 17 cm
Weight (English) 13 lb.
Weight (Metric) 5 kg
Electrical Requirements 100/240 V
Voltage 100/240 V
Wattage 300 W
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.