Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Double Scissor Lift Carrier with End/Side Rollers
SDP

Catalog No. 21402228 Shop All Mopec Products
Change view
Click to view available options
Width (English):
26.8 in.
30.8 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
21-402-228 30.8 in.
21-402-227 26.8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21-402-228 Supplier Mopec Supplier No. 600040DSES27
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Durable, easy-to-maneuver lift carrier designed for safe and discreet body handling with smooth height adjustment and end or side loading.

Construction

  • End and Side loading
  • Fits corresponding 23 or 27 in. trays
  • 16 to 56.8 in. elevation
  • Raise or lower the carrier using the handheld controller
  • Removable aluminum tubing canopy and black vinyl cover
  • (3) heavy duty 6 in. swivel locking casters
  • (1) heavy duty 6 in. directional locking caster
  • (20) Galvanized steel rollers
  • Emergency stop button
  • (2) locking latch mechanisms at the head and foot of the carrier

Materials

  • 11 Gauge square 304 stainless steel carrier frame with a No. 4 polish finish
  • Galvanized steel rollers
  • HDPE and Nylon omnidirectional rollers
  • Removable canopy frame made of aluminum tubing
  • Black vinyl removable canopy cover

Dimensions

  • ES-23: 81.5 L x 26.8 W x 16 in. to 56.8 in. H (72.7 in. H with false frame)
  • ES-27: 81.5 L x 30.8 W x 16 in. to 56.8 in. H (72.7 in. H with false frame)

Capacity

  • 500 lb.

Utilities / Power

  • Rechargeable battery cord accepts any standard 120 V / 1 hp / 60 V outlet
  • 24 V High-capacity battery capable of thrust up to 6000 N

Compatibility

  • ES-23: JC023 and JC023D trays
  • ES-27: JC027 and JC027D trays

Note: Meant for 3 tier racks, check your application. A 3-tier rack inside a cooler may require a 5-tier lift if the lift is on the floor outside and the rack is inside the cooler. Trays sold separately.

Specifications

Product Type Cadaver Lift
Material Stainless Steel (304)
Height (English) 16 to 56.8 in.
Length (English) 81.5 in.
Width (English) 30.8 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.