Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Double-Sided PermaSleeve Low Smoke Zero Halogen Heat Shrink Labels

Catalog No. 19030004 Shop All Brady Corporation Products
Change view
Click to view available options
Width (English):
0.5 in.
0.67 in.
1 in.
2 in.
Color:
Blue
White
Yellow
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Color
19-030-004 2 in. Blue
19-030-005 2 in. White
19-030-006 1 in. White
19-030-007 0.67 in. White
19-030-008 0.5 in. White
19-030-009 2 in. Yellow
19-030-010 1 in. Yellow
19-030-011 0.67 in. Yellow
19-030-012 0.5 in. Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19-030-004 Supplier Brady™ Supplier No. 2LSZH2502BLM
Add to Cart
Add to Cart

The B-7641 Heat Shrink Sleeve from Brady™ is a low smoke, halogen-free identification material used for wire and cable identification.

The B-7641 Heat Shrink Sleeve from Brady™ is a low smoke, halogen-free identification material used for wire and cable identification.

Specifications

Adhesive Type Non-adhesive
Color Blue
Finish Matte
Format Roll
Material Heat-shrink Polyolefin
Product Type Identification Label
Sterility Non-sterile
Width (English) 2 in.
Width (Metric) 50.8 mm
Diameter (English) 0.25 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.