Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Double Tier Platform Kit

Catalog No. 01922144 Shop All OHAUS Products
Change view
Click to view available options
Dimensions (L x W):
32.4 x 25.4 cm
35.6 x 28 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
01-922-144 32.4 x 25.4 cm
01-922-146 35.6 x 28 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-922-144 Supplier OHAUS™ Supplier No. 30400137
Add to Cart
Add to Cart

OHAUS™ Double Tier Platform Kit designed to hold samples and laboratory glassware.

  • A variety of platform options are available to hold irregular samples or traditional flask clamps and tube racks
  • Platforms can increase the amount of usable space for samples
  • In some cases can be stacked to increase throughput and double sample capacity
  • Tube racks and dimpled mats securely hold tubes in place
TRUSTED_SUSTAINABILITY

Specifications

Product Type Double Tier Platform Kit
Material Stainless Steel
Depth (English) 12.75 in.
Depth (Metric) 32.40 cm
Dimensions (L x W) 32.4 x 25.4 cm
Length (English) 12.75 in.
Length (Metric) 32.40 cm
Width (English) 10.00 in.
Width (Metric) 25.40 cm
Description Double Tier Platform Kit Rocker SHRK04DG
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.