Learn More
Description
Thermo Scientific TM Double Tier Tube Platform designed for use with the Digital Cel-Gro Tissue Culture Rotator accommodate double capacity in a compact footprint.
Specifications
Specifications
| Tube Size | 30 mm |
| Material | Metal |
| Dimensions (L x W) | 33 x 14 x 1.2 cm (13 x 5.5 x 0.5 in.) |
| Dimensions (L x W x H) | 33 x 14 x 1.2 cm (13 x 5.5 x 0.5 in.) |
| Description | Double Tier Tube Platform |
| For Use With (Application) | diameter 5-30 mm tubes |
| For Use With (Equipment) | Digital Tube Rocker, 120V (88882017), Digital Tube Rocker, 230V (88882018) |
| No. of Positions | 7 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.