Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bal Supply Double Valve Bulb

Catalog No. 13684165 Shop All Tip Industries Inc. Products
Change view
Click to view available options
Includes:
2 Metal Valves w/ 4 in. Tubing
2 PVC Connectors w/ 4 in. Tubing
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
13-684-165 2 PVC Connectors w/ 4 in. Tubing
13-684-172 2 Metal Valves w/ 4 in. Tubing
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-684-165 Supplier Bal Supply Supplier No. DVPVT
Only null left
Add to Cart
Edge
Add to Cart

Double valve bulb for gas sampling or pumping gas through an apparatus.

  • Bulb capacity 85 mL
  • Includes two PVC connectors with 4 inch tubing

Specifications

Description Includes 2 PVC connectors with 4 in. tubing
Autoclavable Autoclavable
Color Black
Material Rubber
Model DVPVT
Type DV Bulb
Volume (Metric) 85 mL
For Use With (Application) Gas Sampling
For Use With (Equipment) Gas Sampling Equipment
Includes 2 PVC Connectors w/ 4 in. Tubing
Length (English) 4 in.
Length (Metric) 100 mm
Width (English) 2 in.
Width (Metric) 50 mm
Height (English) 2 in.
Height (Metric) 50 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.