Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC MSC Double Wall Shipping Box, 22x14x12 in., 100 lb, 15/Bundle

Catalog No. 501916178
Encompass

This heavy-duty corrugated shipping box, made in the USA, is engineered for superior protection of valuable, fragile or heavy items. Its robust construction provides twice the protection of a standard carton, making it ideal for situations requiring extra stacking strength.

  • Manufactured from heavy-duty 275#/ECT-44 double wall kraft corrugated material
  • Dimensions: 22 in. L x 14 in. W x 12 in. H
  • Load capacity: 100 lb
  • Features 2 walls for enhanced durability
  • Color: Brown kraft
  • Ships flat for efficient storage and reduced shipping costs
  • Reusable and recyclable
  • Made in the USA

Catalog No. 50-191-6178 Supplier MSC Supplier No. 39557087
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This heavy-duty corrugated shipping box, made in the USA, is engineered for superior protection of valuable, fragile or heavy items. Its robust construction provides twice the protection of a standard carton, making it ideal for situations requiring extra stacking strength.

  • Manufactured from heavy-duty 275#/ECT-44 double wall kraft corrugated material
  • Dimensions: 22 in. L x 14 in. W x 12 in. H
  • Load capacity: 100 lb
  • Features 2 walls for enhanced durability
  • Color: Brown kraft
  • Ships flat for efficient storage and reduced shipping costs
  • Reusable and recyclable
  • Made in the USA

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.