Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC MSC Corrugated Box, 24x24x24 in, 100 lb., 10/Bundle

Catalog No. 501920687
Encompass

This heavy-duty double wall corrugated box provides enhanced protection for valuable, fragile, or heavy items, offering twice the strength of a standard carton. Ideal for situations requiring extra stacking strength, it is constructed from 275#/ECT-44 double wall kraft corrugated material and supports up to 100 lb.

  • Shipping box type: heavy-duty corrugated
  • Overall dimensions: 24 in L x 24 in W x 24 in H
  • Container shape: square
  • Load capacity: 100 lb.
  • Number of walls: 2
  • Material: 275#/ECT-44 double wall kraft corrugated
  • Ships flat for storage and shipping savings
  • Reusable and recyclable

Catalog No. 50-192-0687 Supplier MSC Supplier No. 39543178
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This heavy-duty double wall corrugated box provides enhanced protection for valuable, fragile, or heavy items, offering twice the strength of a standard carton. Ideal for situations requiring extra stacking strength, it is constructed from 275#/ECT-44 double wall kraft corrugated material and supports up to 100 lb.

  • Shipping box type: heavy-duty corrugated
  • Overall dimensions: 24 in L x 24 in W x 24 in H
  • Container shape: square
  • Load capacity: 100 lb.
  • Number of walls: 2
  • Material: 275#/ECT-44 double wall kraft corrugated
  • Ships flat for storage and shipping savings
  • Reusable and recyclable

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.