Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dowex™ 50X8-400, ion-exchange resin, ACROS Organics™
Click to view available options
Quantity:
100g
500g
Specifications
Particle Size | Particle size analysis: on 100 mesh (cumulative): <15%, through 325 Mesh: <15% |
Water Volume Capacity | wet volume capacity, H form (meq/mL):> 1.7 |
Water Retention Capacity | H form: 50 to 58% |
Quantity | 500g |
Physical Form | Beads |
Chemical Name or Material | Dowex(r) 50X8-400 |