Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Down Draft Dissection Table with Left Sink
SDP

Catalog No. 22444118 Shop All Mopec Products
Change view
Click to view available options
HeightMetric: 93.98cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
22-444-118 HeightMetric: 93.98cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-118 Supplier Mopec Supplier No. HG200

missing translation for 'validMainframeMsg'

A freestanding unit designed with a backsplash and frontal access only. Mopec™ Down Draft Dissection Table with Left Sink easily integrates into your existing cabinet and countertop scheme and is a very capable standalone workstation.

  • All stainless steel construction
  • Left approach sink
  • Total down draft system’s inner chamber has drain sink
  • Hot/Cold water fixture with single lever mixing valve
  • Decked mounted hot/cold sink rinse
  • GFCI Electrical receptacle

Warranty and Services

1 Year Warranty

Specifications

Product Type Grossing Station
Material Stainless Steel
Depth (English) 30 in.
Depth (Metric) 76.2 cm
Height (English) 37 in.
Width (English) 60 in.
Height (Metric) 93.98 cm
Width (Metric) 152.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.