Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Down Draft Island Style Dissection Table with Dual Sink
SDP

Catalog No. 22444120 Shop All Mopec Products
Change view
Click to view available options
HeightMetric: 93.98cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
22-444-120 HeightMetric: 93.98cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-120 Supplier Mopec Supplier No. HG400

missing translation for 'validMainframeMsg'

A freestanding unit designed for central lab placement and operation on all sides. Mopec™ Down Draft Island Style Dissection Table with Dual Sink is a great transitional workstations as well as a capable stand alone units.

  • Dissection table Island with double sink
  • Includes perforated grid plates
  • Total draft ventilation chamber
  • Hot/cold mixing valve
  • Sink well, fixture with swing spout
  • GFCI receptacle-duplex

Warranty and Services

1 Year Warranty

Specifications

Product Type Grossing Station
Material Stainless Steel
Depth (English) 36 in.
Depth (Metric) 91.44 cm
Height (English) 37 in.
Width (English) 84 in.
Height (Metric) 93.98 cm
Width (Metric) 213.36 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.