Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DPD Solution, For Chlorine, Chlorine Dioxide, Certified, LabChem™

Catalog No. LC137001 Shop All LabChem Products
Change view
Click to view available options
Quantity:
500 mL
1 L
4 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
LC137001 500 mL
LC137002 1 L
LC137004 4 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. LC137001 Supplier LabChem, Inc. Supplier No. LC137001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • DPD solution for the determination of chlorine and chlorine dioxide.
  • Applications: Compatible with APHA 4500-Cl F, G and 4500-ClO2 D (20th Ed.) methods
  • Storage: Requires refrigeration
  • Traceability: Traceable to NIST standards
  • Packaging: Amber glass bottle

Specifications

Color Clear, colorless to slight yellow
Volume (Metric) 500 mL
Format Liquid
Packaging Amber Glass
Quantity 500 mL
Storage Requirements Refrigerate
Type DPD Solution
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.