Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ DPD1001 Series Ear Plugs

Catalog No. 19155297 Shop All Pyramex Safety Products Products
Change view
Click to view available options
Noise Reduction Rating (NRR):
32 dB
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Noise Reduction Rating (NRR)
19-155-297 32 dB
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-155-297 Supplier Pyramex™ Supplier No. DPD1001
Add to Cart
Add to Cart

Metal detectable disposable corded ear plugs gently expand and self adjust to all size ear canals.

  • Disposable corded ear plugs are embedded with an iron ball for metal and magnetic detectability
  • Plug gently expands and self adjusts to all size ear canals
  • The soft foam ear plugs provide all day comfort
  • Packaged in convenient dispenser box – 100 pair per box
  • NRR 32dB

Specifications

ANSI S3.1974 Yes
Cord Color Blue
Cord Material Cloth
Size Universal
For Use With (Application) Food Processing, Brewery, Winery, Paper and Pulp, Tobacco
High Visibility Yes
Packaging Type Dispenser box
Pairs per Package 100 Pairs/Pk.
Plug Material Foam
Plug Color Blue
Noise Reduction Rating (NRR) 32 dB
Corded Corded
Plug Shape Bullet
Disposable Single-use
Metal Detectable Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.