Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Radians DPG62 Interceptor™ Compact Folding Earmuff
SDP

Catalog No. 19003080
Change view
Click to view available options
Radians Interceptor™ Compact Folding Earmuff; Noise Reduction Rating (NRR): 29 dB
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-003-080 Radians Interceptor™ Compact Folding Earmuff; Noise Reduction Rating (NRR): 29 dB
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-003-080 Supplier Radians Supplier No. DPG62C
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The DEWALT Interceptor Earmuff is a lightweight earmuff with unmatched performance providing maximum hearing protection

  • Adjustable moisture wicking headband moves moisture away while providing cool comfort
  • Lightweight design provides all day comfort
  • Compact folding feature allows for easy storage and keeps dust and debris out of the earcups
  • Cushion padding on earcups provides maximum protection from noise and maximum comfort

Specifications

Cushion Material Foam
Cushion Color Black
Dimensions (L x W x H) 10.5 x 9.5 x 4.5 in.
Hearing Protection Style Passive Ear Muff
For Use With (Application) Job Site Applications Including Shooting, Hunting, Construction, Manufacturing, Oil and Gas, Warehousing, Lawn and Garden, Automotive, Assembly, Public Safety, Home and DIY, or Utilities
Model Interceptor™
Quantity 1 Pk.
Weight (English) 0.6938 lb.
Noise Reduction Rating (NRR) 29 dB
Corded No
Disposable Reusable
Metal Detectable No
Headband Color Black
Dielectric No
Foldable Yes
Show More Show Less

WARNING: Cancer and reproductive harm - www.P65warnings.ca.gov

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.