Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Radians DPG64 Interrupter™ Lightweight Earmuff
SDP

Catalog No. 19003081
Change view
Click to view available options
Radians Interrupter™ Lightweight Earmuff; Noise Reduction Rating (NRR): 23 dB
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-003-081 Radians Interrupter™ Lightweight Earmuff; Noise Reduction Rating (NRR): 23 dB
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-003-081 Supplier Radians Supplier No. DPG64HC

missing translation for 'validMainframeMsg'

The DEWALT INTERRUPTER™ Earmuff is an extremely lightweight durable earmuff with padded headband and ear cups

  • Soft, foam filled ear cups
  • Lightweight, durable construction
  • Adjustable, padded headband

Specifications

Cushion Material Foam
Cushion Color Black
Dimensions (L x W x H) 9.5 x 7.5 x 3 in.
Hearing Protection Style Passive Ear Muff
For Use With (Application) Job Site Applications Including Shooting, Hunting, Construction, Manufacturing, Oil and Gas, Warehousing, Lawn and Garden, Automotive, Assembly, Public Safety, Home and DIY, or Utilities
Model Interrupter™
Quantity 1 Pk.
Weight (English) 0.4094 lb.
Noise Reduction Rating (NRR) 23 dB
Corded No
Disposable Reusable
Metal Detectable No
Headband Color Black
Dielectric No
Foldable No
Show More Show Less

WARNING: Cancer and reproductive harm - www.P65warnings.ca.gov

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.