Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Radians DPG66 Cap Mount Earmuff
SDP

Catalog No. 19003082
Change view
Click to view available options
Radians Cap Mount Earmuff; Noise Reduction Rating (NRR): 26 dB
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-003-082 Radians Cap Mount Earmuff; Noise Reduction Rating (NRR): 26 dB
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-003-082 Supplier Radians Supplier No. DPG66D
Add to Cart
Add to Cart

The DEWALT Cap mount Interceptor Earmuff snaps directly into virtually all slotted hard hats and features foam filled, padded earcups that fit securely and comfortably over the ear

  • Universal design that fits virtually all slotted hard hats
  • Foam filled, padded earcups fits securely and comfortably over the ear
  • Provides excellent noise reduction rating combined with head protection
  • Lightweight, durable construction offers maximum head protection

Specifications

Cushion Material Foam
Cushion Color Black
Dimensions (L x W x H) 8.5 x 4.5 x 4 in.
Hearing Protection Style Passive Ear Muff
For Use With (Application) Job Site Applications Including Construction, Manufacturing, Oil and Gas, Warehousing, or Assembly
Quantity 1 Pk.
Weight (English) 0.5906 lb.
Noise Reduction Rating (NRR) 26 dB
Corded No
Disposable Reusable
Metal Detectable No
Headband Color Black
Dielectric No
Foldable No
Show More Show Less

WARNING: Cancer and reproductive harm - www.P65warnings.ca.gov

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.