Learn More
Specifications
Specifications
| Certifications/Compliance | NIOSH |
| Color | Black |
| Material | Nitrile, Rugged Neoprene Cover |
| Product Type | Heavy-duty Hose |
| For Use With (Application) | Offers better resistance to abrasions and kinks and withstands more demanding and physical environments |
| For Use With (Equipment) | Airline respirator |
| Includes | Male and a female pipe thread fitting |
| Length (English) | 50 in. |
| Length (Metric) | 127 cm |
| Diameter (English) Interior | 0.37 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.