Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dräger™ Hose Assembly with Brass Fitting

Catalog No. 19040996 Shop All Draeger Safety, Inc. Products
Change view
Click to view available options
Length (English):
50 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-040-996 50 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-040-996 Supplier Dräger™ Supplier No. 4058726
Add to Cart
Add to Cart
This item is not returnable. View return policy

Hose assembly is 50 feet in length and resistant to abrasions and kinks.

  • Nitrile construction with a rugged neoprene cover
  • With Hanson brass fitting
  • Nitrile hose with neoprene cover
  • 50 ft. (15.24m) long
  • O.D. × I.D. is 0.75 × 0.375 in. (1.9 × 0.95cm)

Specifications

Material Nitrile
Product Type Hose Assembly
Includes Hanson brass fitting, neoprene cover
Model 4058726
Length (English) 50 ft.
Length (Metric) 1524 cm
Diameter (English) Interior 0.37 in.
Diameter (Metric) Interior 0.95 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.