Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dräger™ PAS Colt Supplied Airline Respirators

Catalog No. 19130000 Shop All Draeger Safety, Inc. Products
Change view
Click to view available options
Includes:
w/Mask, Hansen brass coupling
w/out Mask, Hansen brass coupling
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
19-130-000 w/Mask, Hansen brass coupling
19-130-001 w/out Mask, Hansen brass coupling
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-130-000 Supplier Dräger™ Supplier No. 4057628
Add to Cart
Add to Cart

Includes

Includes the versatile Draeger™ Panorama Nova full facepiece with triple sealing edges for a superior fit, and a speech diaphragm for clear communications.

Hip–mounted unit with a distinctive, sophisticated harness design that retains its form

  • May be used with up to 300 ft. or 12 hose–length sections from the air source, whichever is greater
  • Easy for the wearer to don the apparatus simply and quickly
  • Unit operates trouble free over a temperature range of –22°F to +140°F
  • Fully machine washable
  • Regulator hose is easily separated from the harness for cleaning

Certifications

NIOSH approved

Specifications

Certifications/Compliance NIOSH
Material EVA
Product Type Supplied Air Respirator System
For Use With (Application) Multi-purpose
Includes w/Mask, Hansen brass coupling
Model 4057628
Mounting Type Hip
Pressure 87 to 137 psi
Temperature (English) Range -22° to 140°F
Weight (English) 60 oz.
Weight (Metric) 1.7 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.