Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DR Instruments Advanced Dissecting Kit for Biology Classes
SDPSCI_ED

Catalog No. s06829
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S06829 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options

California Proposition 65 WARNING: Cancer and Reproductive Harm

Catalog No. S06829 Supplier DR Instruments Supplier No. 63
Only null left
Add to Cart
Add to Cart

California Proposition 65 WARNING: Cancer and Reproductive Harm

Advanced Dissecting Kit for high school and college biology classes. Finest quality tools to provide ultimate dissection experience.

Advance dissecting kit is designed with fine-quality dissecting scissors, forceps, and screw-lock scalpel to provide the ultimate dissection experience. This dissecting kit also contains forceps that feature fine points and a guide pin for fine dissection work. Fine point scissors are very sharp and provide smooth cutting every time. This dissection kit also contains 6 extra blades for many dissections. Ideal for high school and college biology classes.

Kit Contains:

  • A scalpel with Screw Lock Blade (P/No: 21)
  • Six No.22 blades (P/No: B22)
  • Forceps 4.5 in. with Guide Pin, Fine Points (P/No: 15)
  • Iris Scissors, fine points, 4.5 in. (P/No: 9)
  • Dissecting Scissors with One Point Sharp and Other Point Blunt 5.5 in. (P/No: 5SB)
  • Teasing Needle - Straight (P/No: 31)
  • Teasing Needle - Angular (P/No: 32)
  • Mall Probe - Chrome 6 in. (P/No: 36)
  • Ruler 6 in. - Plastic - with inches and centimeters markings (P/No: 30)
  • Glass Dropper (P/No: 39)
  • Double-fold Vinyl Case (P/No: 55)

Specifications

Includes Scalpel, 6 x No.22 Blades, Forceps 4.5 in., Iris Scissors 4.5 in., Dissecting Scissors, 2 x Teasing Needles, Chrome Mall Probe 6 in., Ruler 6 in., Glass Dropper, Double-fold Vinyl Case
Quantity 1 Ea.
Product Type Advance Dissecting Kit
For Use With (Application) Finest quality tools to provide ultimate dissection experience
Case Material Vinyl
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.