Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DR Instruments General Dissection Scalpel with 1.5 in. Blade, Precision Ground
SDPSCI_ED

Catalog No. s08112
Change view
Click to view available options
Length (Metric) Blade:
3.8 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Blade
S08112 3.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S08112 Supplier DR Instruments Supplier No. 22
Only null left
Add to Cart
Add to Cart

General Dissection Scalpel with 1.5 in. Blade made from one piece surgical stainless steel, with super fine precision ground blade for smooth cutting.

  • Precision ground, razor sharp 3.8 cm (1.5 in.) long blade
  • Available in brushed finish

Specifications

Blade Material Stainless Steel
Product Type Dissecting Scalpel
Length (English) Blade 1.5 in.
Length (Metric) Blade 3.8 cm
Handle Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.