Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DR Instruments Medical Student Anatomy Dissection Kit for Gross Anatomy Class
SDPSCI_ED

Catalog No. S07890
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S07890 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options

California Proposition 65 WARNING: Cancer and Reproductive Harm

Catalog No. S07890 Supplier DR Instruments Supplier No. 10GSM
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

California Proposition 65 WARNING: Cancer and Reproductive Harm

Ideal kit for first year anatomy classes. Contains all necessary tools for gross anatomy class.

The American Medical Association (AMA), America's most prestigious medical organization, in 2006 , worked in conjunction with DR Instruments, professors, and medical students to design this kit for first-year medical students. The 10GSM kit contains the most widely used dissection tools for first-year anatomy classes. DR Instruments offers a wide range of dissecting tools such as Dissection Forceps, Dissection Scissors, Scalpels and Blades, Bone Cutting Shears, and Lab Coats.

Includes:

  • Teasing needle bent with metal chuck
  • Teasing needle straight with metal chuck
  • Iris scissors fine point, 4.5 in. (114.3 mm)
  • Surgical scissors 5.5 in. (140 mm), one point sharp and one point blunt
  • Cartilage knife
  • 1 x 2 Teeth tissue forceps, 4.5 in. (114.3 mm)
  • Dissecting forceps medium point, 4.5 in. (114.3 mm) with guide pin
  • Scalpel handle No. 3
  • Scalpel blade No. 10, for handle No. 3
  • Mall probe chrome plated
  • Hemostatic forceps 5 in. (127 mm), Curved
  • Plastic ruler, 6 in. (152 mm)

Specifications

Product Type Medical Student Anatomy Dissection Kit
For Use With (Application) For First year gross anatomy class
Includes 2 x Teasing Needles, 4.5 in. Iris Scissors Fine Point, 5.5 in. Surgical Scissors, Cartilage Knife, 4.5 in. Tissue Forceps, 4.5 in. Dissecting forceps, Scalpel Handle No. 3, Scalpel Blade No. 10, Mall Probe, 5 in. Hemostatic Forceps, Ruler
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.