Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DR Instruments Narrow Blade Scalpel, Surgical Stainless Steel Construction with 1.5 in. Blade
SDPSCI_ED

Catalog No. S08114
Change view
Click to view available options
Length (Metric) Blade:
3.8 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Blade
S08114 3.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S08114 Supplier DR Instruments Supplier No. 25
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Narrow Blade Scalpel for fine incisions in various dissection applications.

  • Made with surgical Stainless-steel
  • Precision ground, razor sharp 3.8 cm (1.5 in.) long blade
  • Available in brushed finish

Specifications

Blade Material Stainless Steel
Product Type Narrow Blade
Length (Metric) Blade 3.8 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.