Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DR Instruments Specimen Forceps, 10 in.
SDPSCI_ED

Catalog No. S08102
Change view
Click to view available options
Shape:
Straight
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Shape
S08102 Straight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S08102 Supplier DR Instruments Supplier No. 11
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specimen Forceps for handling of specimens during dissection purposes.

  • Made of Stainless-steel
  • Serrated tips for grip
  • Deep knurled shank for use in wet conditions
  • Available in straight and curved points
  • Length: 25.4 cm (10 in.)

Specifications

Product Type Specimen forceps
Material Stainless Steel
For Use With (Application) Specimen handling
Includes Deep knurled shank
Shape Straight
Tip Style Serrated
Length (English) 10 in.
Length (Metric) 25.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.