Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DR Instruments Surgical Scissors with Sharp Blunt Points, Stainless Steel
SDPSCI_ED

Catalog No. S08090
Click to view available options
Length (Metric):
14 cm
16.5 cm

Catalog No. S08090

Supplier: DR Instruments 5SB

Only null left
Add to Cart
Add to Cart

Experience precision cutting with these Surgical Scissors: precision ground, super sharp blades for ultra-smooth results.

  • Made with surgical Stainless-steel.
  • Features one sharp point and one blunt point.
  • Sharp point blade allows initial incision and blunt pointed tip can be used for tissue elevation or manipulation.
  • Available in 14 and 16.5 cm (5.5 and 6.5 in.) lengths.

Specifications

Product Type Surgical Scissors
Length (English) 5.5 in.
Length (Metric) 14 cm
Material Stainless Steel
Tip Style Sharp Blunt Points

Non-Medical and Non-Vetriany use, To be used only on preserved specimens

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.